Millipore Super-Q Plus Water Purification System

Millipore Super-Q Plus Water Purification System

Millipore Super-Q Plus Water Purification System. Cat no: ZFSQ115P4. Flow rate of 3 GPM. The Super-Q Plus System is a high-flow water system designed to provide the final polish to water which has been pretreated by reverse osmosis, distillation or deionization. Super-Q Plus systems consistently produce ultrapure water quality which exceeds Type 1 ASTM/CAP/CLSI specifications. The Super-Q Plus water system features a modular design for the production of ultrapure water. The system also features automatic recirculation of water on an hourly basis to maintain water quality between uses. Because Super-Q product water is produced on demand, there's no need to store water and risk degrading water quality over time. 115 V, 60 HZ, 5 A. Overall dimensions: 3 ft. 9 in. L x 8-1/4 in. W x 2 ft. 6-1/2 in. H.(ACN156).
Product Details
  • Stock No: SWCS33.1
  • Manufacturer: Millipore
  • Model: Super-Q
  • Serial Number: F1EN01853A
Previous Refrigerant
Motor Details
  • Motor Voltage: 115
  • Motor Amps: 5
  • Motor Hertz (Hz): 60
Dimensions:
  • Length (Inches): 45
  • Width (Inches): 8.25
  • Height (Inches): 30.5
  • ACN: 156
Additional Product Details
Millipore Super-Q Plus Water Purification System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed