Mojonnier Low Temp Evaporator

Mojonnier Low Temp Evaporator

Mojonnier Lo-Temp Evaporator. Model: LTFL. S/N: 44. ITT Jabsco Rotary Pump, Model: 903-0024, S/N: 12061-0000. Century Electric Motor, 1/4 hp, 1735 rpm, 220 V, 85 amps, 60 Hz, 3 phase. Pump, Model D791. Marathon Electric Motor, 3 hp,1725 rpm, 208-230/440 V, 60 Hz, 3 phase. Cenco Pressuvac 4 Pump with a Century Electric Motor, 1/4 hp, 1735 rpm, 220 V, 85 amps, 60 Hz, 3 phase. Inlets: (2) 1/2 in. dia. infeed (product), (1) 1/4 in. dia. FNPT (steam). Outlets: (1) 1/2 in. dia. port (condensate), (1) 3/4 in. dia. port (vapor), (2) 1-1/2 in. dia. ports (product). Overall dimensions: 58 in. L x 36 in. W x 84 in. H.

Product Details

  • Stock No: 55.233
  • Manufacturer: Mojonnier
  • Model: LTFL
  • Serial Number: 44

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (2) 0.25 hp Century Electric Motor, (1) 3 hp Marathon Electric Motor

Dimensions:

  • Length (Inches): 58
  • Width (Inches): 36
  • Height (Inches): 84

Additional Product Details

Mojonnier Low Temp Evaporator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed