Molecular Devices Spectra MAX 340 Microplate Spectrophotometer

Molecular Devices Spectra MAX 340 Microplate Spectrophotometer

Molecular Devices Spectra MAX 340 Microplate Spectrophotometer. 90-250 V, 50/60 HZ. Overall dimensions: 1 ft. 3-1/2 in. L x 1 ft. 9-1/2 in. W x 8-1/2 in. H.

Product Details

  • Stock No: SWCS36.10a
  • Manufacturer: Molecular Devices
  • Model: Spectra MAX 340
  • Serial Number: M 01276

Previous Refrigerant

Motor Details

  • Motor Voltage: 90-250
  • Motor Hertz (Hz): 50/60

Dimensions:

  • Length (Inches): 15.5
  • Width (Inches): 21.5
  • Height (Inches): 8.5

Additional Product Details

Molecular Devices Spectra MAX 340 Microplate Spectrophotometer

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed