- Product Details
Morfab Inc. Vertical Ammonia Receiver- 40 Gallon
1992 Morfab Inc. Vertical Ammonia Receiver- 40 Gallon. S/N: 4764. Nat'l Bd: 3764. Inside straight-wall dimensions: 1 ft. 1 in. dia. x 6 ft. H. MAWP: 250 psi at 650°F. MDMT: -60°F at 100 psi. Equipped with vertical liquid level indicator and sight glass. Inlets: (1) 1 in. dia. port (equalizer), (1) 1-1/2 in. dia. port (liquid inlet). Outlets: (1) 3/4 in. dia. FNPT globe valve (drain), (1) 1-1/2 dia. port (liquid outlet), (1) 2 in. dia. refrigerant suction port. Overall dimensions: 3 ft. 9 in. L x 3 ft. 1 in. W x 8 ft. 4 in. H.
Product Details
- Stock No: LCNM007.
- Manufacturer: Morfab Company
- Serial Number: 4764
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!