Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon) Refrigeration, 50 Ton Day)

Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon) Refrigeration, 50 Ton Day)

Morris & Associates Nugget Ice Machine NIM-125HV-50. Serial #: 1481-1094. 460V 3 PH, Vilter Compressor VMC 350ES, 125HP motor, dual screw ice chute with 2HP motors, IHP reservoir motor. 54W x 20L x 11'4'H. Weight 12,000 LBS.
Product Details
  • Stock No: NSF19-02
  • Manufacturer: Morris
  • Model: NIM-125HV-50
  • Serial Number: 1481-1094
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 54
  • Height (Inches): 156
  • Weight (LBS): 12000
Additional Product Details
  • Spec Sheet Available: No
Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon) Refrigeration, 50 Ton Day)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed