Moyno ProgressingCavity Pump

Moyno ProgressingCavity Pump

Moyno Progressing Cavity Pump. Model: 1L8-CDB. Nominal capacity @ 800 rpm using 5 hp motor: 80 gpm. Char Lynn Hydraulic Drive. Shaft dimensions: 2 in. dia x 17 in. L. Inlets/outlets: (2) 3 in. Q-line fittings. Overall dimensions: 79 in. L x 24 in. W x 34 in. H. (ACN56a)

Product Details
  • Stock No: HDOC162.3a
  • Manufacturer: Moyno
  • Model: 1L8-CDB
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Moyno ProgressingCavity Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed