Moyno Stainless Steel Progressive Cavity Pump

Moyno Stainless Steel Progressive Cavity Pump

Moyno Stainless Steel Progressive Cavity Pump. Model: 1FF8-SSK-XDAA. S/N: AS 31988. Frame: 1FF8. Type: SSK-X. Form: CH. Flow rate for new pump is 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Stainless steel housing and internals. Single stage, food grade sanitary pump designed to transfer shear-sensitive materials with a minimum of turbulence or stress. Baldor electric motor, 2 hp, 1160 rpm, 230/460 V, 7.0/3.5 amps, 60 Hz, 3 phase. Inlet/outlet: (2) 4 in. dia. connections reduced to 2 in. ACME fitting. Overall dimensions: 6 ft. 3 in. L x 2 ft. 11 in. W x 2 ft. H. (ACN143).

Product Details

  • Stock No: DBGV329.1
  • Manufacturer: Moyno
  • Model: 1FF8-SSK-XDAA
  • Serial Number: AS 31988

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Moyno Stainless Steel Progressive Cavity Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed