M&S FMC 6 Pocket Filler

M&S FMC 6 Pocket Filler

M&S FMC 6 Pocket Filler. Fills cans size: 3-3/4 in. x 2 in. x 3-1/4 in. or cans #1 and #2. Piston diameter: 3-1/8 in. Stroke: 4 in. Valve diameter: 1-1/2 in. Centers between valves: 9-3/4 in. Maximum fill volume: 0.5 liters. Tank volume: 16 in. x 10 in. (35 liters). Transmission: 1.5 hp., 220 V. Pneumatic piston to open and close valves (no bottle, no fill). Conveyor: 3-1/4 in. chain. Overall dimensions: 76 in. L x 48 in. W x 62 in. H.(H14)(XMR72)

Product Details
  • Stock No: JRW36a.1
  • Manufacturer: FMC
Filler & Capper Details
  • Filler/Capper Type: Pressure Filler
  • Inline/Rotary: Rotary
  • Capacity per minute: 150
  • # of Heads: 6
  • Cap Hopper Included: No
  • Cap Chute Included: Yes
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 76
  • Width (Inches): 48
  • Height (Inches): 62
Additional Product Details
M&S FMC 6 Pocket Filler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed