Mueller 165 FFC Plate Chiller (6 - 3X5 Stainless Steel Plates)

Mueller 165 FFC Plate Chiller (6 - 3X5 Stainless Steel Plates)

Mueller 3x5 Falling Film Chiller. Model: 165 FFC. Serial No: 395321-3. Size (Gallons): 165. Heat Transfer Information - Design Pressure: 250 PSI. Design Temperature: 200 F. Test Pressure: 331 PSI. Volume: .6 Cu.Ft. Refrigerant: R22 DX.
Product Details
  • Stock No: SGR02
  • Manufacturer: Mueller
  • Model: 165 FFC
  • Serial Number: 395321-3
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 40
  • Height (Inches): 78
  • Weight (LBS): 880
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Mueller 165 FFC Plate Chiller (6 - 3X5 Stainless Steel Plates)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed