- Product Details
Mueller 361 FFC Plate Chiller (6 - 48 X 96 Stainless Steel Plates)
Mueller Falling Film Chiller. Model: 361 FFC, Serial No: 292549-2. Reservoir Capacity: 361 Gallons. No of Plates: 6. Heat Transfer Information: Design Pressure: 250 PSI, Test Pressure: 151 PSI, Design Temperature: 200 F, Volume: 1.60 Cu.Ft
Product Details
- Stock No: TSA02
- Manufacturer: Mueller
- Model: 361 FFC
- Serial Number: 292549-2
Plate Chiller Details
- Plate Quantity: 6
- Plate Width (inches): 96
- Plate Height (inches): 48
- Plate Material: Stainless Steel
- High Side Refrigeration Equipment Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 104
- Width (Inches): 40
- Height (Inches): 93
- Weight (LBS): 1,621
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!