- Product Details
Mycom 125A Suction Stop Valve
Mycom Suction Stop Valve. Suitable for Mycom Refrigeration Compressor.
Product Details
- Stock No: JHK06
- Manufacturer: Mycom
- Model: 125A
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 24
- Width (Inches): 12
- Height (Inches): 18
- Weight (LBS): 75
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Mycom WB Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!