



































Sold Out
Recently Shipped
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
Mycom 160VLD Rotary Screw Compressor Package (Mycom 160VLD, 200 HP 230/460 V, Micro Control Panel)
Mycom high-stage type 160-VLD powered by a 200 HP, 230/460 Volts, Ram Industries high-efficiency electric motor. The package includes a Mycom Mypro-V Series control panel along with a Mycom COS-24096-600 oil separator.
Product Details
- Stock No: EFN01
- Manufacturer: Mycom
- Model: 160VLD
- Serial Number: 1616594
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Mycom
- Package Model: 160VLD
- Package Order: SU 1446
- Package Max Speed (RPM): 3,550
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 160VLD
- Compressor SN: 1616594
- Compressor Max Speed (RPM): 3,550
- Compressor Design Pressure (PSIG): 300
- Oil Separator Included? Yes
- Oil Separator National Board #: 9621
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 200
- Motor RPM: 3,570
- Motor Voltage: 230/460
- Motor Amps: 526/228
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 134
- Width (Inches): 42
- Height (Inches): 68
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!