Mycom 160VLD Rotary Screw Compressor Package (Mycom 160VLD, 200 HP 230/460 V, Micro Control Panel)

Mycom 160VLD Rotary Screw Compressor Package (Mycom 160VLD, 200 HP 230/460 V, Micro Control Panel)

Mycom high-stage type 160-VLD powered by a 200 HP, 230/460 Volts, Ram Industries high-efficiency electric motor. The package includes a Mycom Mypro-V Series control panel along with a Mycom COS-24096-600 oil separator.

Product Details

  • Stock No: EFN01
  • Manufacturer: Mycom
  • Model: 160VLD
  • Serial Number: 1616594
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Mycom
  • Package Model: 160VLD
  • Package Order: SU 1446
  • Package Max Speed (RPM): 3,550
  • Package Max Design Pressure (PSIG): 300

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 160VLD
  • Compressor SN: 1616594
  • Compressor Max Speed (RPM): 3,550
  • Compressor Design Pressure (PSIG): 300
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 9621
  • Oil Cooling Type: Thermosiphon

Micro Panel Details

  • Micro Control Panel Included? Yes

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,570
  • Motor Voltage: 230/460
  • Motor Amps: 526/228
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS

Dimensions:

  • Length (Inches): 134
  • Width (Inches): 42
  • Height (Inches): 68
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes

Mycom 160VLD Rotary Screw Compressor Package (Mycom 160VLD, 200 HP 230/460 V, Micro Control Panel)


Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed