Mycom 6-Cylinder Reciprocating Compressor - 60 HP

Mycom 6-Cylinder Reciprocating Compressor - 60 HP

Mycom 6J 6-Cylinder Reciprocating Compressor. Model: 6J. Refrigerant: This unit is set up for Freon, R-12, R-22, R-404, R-502. Displacement: 165 cfm. General Electric motor, 60 hp, 1780 rpm, 976.12 rpm (final), 230/460V. Overall dimensions: 7 ft. 10 in. L x 3 ft. 7 in. W x 4 ft. 4 in. H. (ACN175-BC/Motor)

Product Details

  • Stock No: SFEP1232.11a
  • Manufacturer: Mycom
  • Model: 6J
  • Serial Number: 12024
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom 6-Cylinder Reciprocating Compressor - 60 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed