Mycom 6-Cylinder Reciprocating Compressor

Mycom 6-Cylinder Reciprocating Compressor

Mycom 6-Cylinder Reciprocating Compressor. Model: N6WB. Capacity rating: 108 tons at 80 BHP using R-717(ammonia) with suction temperature of 20°F and condensing temperature of 120°F. Leak (Psig) HP: 313, LP: 185. HYD (Psig) HP: 470, LP: 470. Toshiba motor: 125 Hp, 1760 rpm, 230/460 V, 302/151 A, 60 Hz, 3 phase. Vilter Part Winding starter box, rated: 125 HP, 460V. Henry Technologies Ltd, heat exchanger: model: C0SM-16046-140. Oil filter dimensions: 3 ft. straight wall x 1 ft. 3 in. dia. Overall dimensions: 7 ft. 7 in. L x 6 ft. W x 8 ft. H.

Product Details

  • Stock No: BDNP04
  • Manufacturer: Mycom
  • Model: N6WB
  • Serial Number: 630332
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom 6-Cylinder Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed