Mycom 8 Cylinder Reciprocating Ammonia Compressor - 150 HP

Mycom 8 Cylinder Reciprocating Ammonia Compressor - 150 HP

Mycom 8 Cylinder Reciprocating Ammonia Compressor. Model: N8B. Refrigerant: R-717 (Ammonia). Displacement: 450 cfm. LEAK (Psig) HP: 313. LP: 185 HYD (Psig) HP: 470. LP: 470. Lincoln electric motor: 150 hp, 460 V, 60 Hz, 1780 rpm, 3 phase, 169 A. Overall dimensions: 8 ft. L X 4 ft. 7 in. W X 4 ft. 3 in. H.(ACN311).

Product Details

  • Stock No: TMCB299.5
  • Manufacturer: Mycom
  • Model: N-8-B
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom 8 Cylinder Reciprocating Ammonia Compressor - 150 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed