Mycom 8-Cylinder Reciprocating Compressor - 60 HP
Mycom 8-Cylinder Reciprocating Compressor - 60 HP. Model: 8A. U.S. electrical motor, 60 hp, 1800 rpm, 440 V. Refrigerant: last used with ammonia producing 58.4 tons at 65 bhp with a 95ºF condensing temperature and a 20ºF suction temperature. Displacement: 182 cfm. Inlets: (1) 3-1/2 in. dia. port. Outlets: (1) 2-1/2 in. dia. port. Overall dimensions: 6 ft. 6 in. L x 4 ft. 1 in. W x 5 ft. 4 in. H. Compressor runtime: 7,572 hours.(H11)(ACN187).
Product Details
- Stock No: KWBF191.10
- Manufacturer: Mycom
- Model: 8A
- Serial Number: 8A1059
- Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!