- Product Details
Mycom 8 J 8-Cylinder Reciprocating Compressor Package
Mycom 8 - Cylinder Reciprocating Compressor. Model: 8 J. S/N: 12132. Refrigerant: set up for Freon,R12, R-22, R-404, R-502. Capacity: 99.9 Tons of R-22 at 97.2 BHP with a 40°F suction temperature, 105°F discharge temperature and a 15°F superheat. Leak pressure (hi/lo): 313/185 psi. Hydrostatic test pressure hi/lo: 470/470 psi. Heat exchanger: 4 in. diameter x 21 in. L. Control box. 6-Belt pulley. Inlet: 3 in. diameter, square flange: 5-1/2 in. L x 5-1/2 in. W., (4) hole, center-to-center: 6 in. L. Outlet: 2-1/2 in. diameter, square flange: 6-1/2 in. L x 6-1/2 in. W., (4) hole, center-to-center: 6-1/2 in. L. Compressor dimensions 3 ft. L x 2 ft. 9 in. W x 2 ft. 8 in. H. Overall dimensions: 7 ft. 11 in. L x 3 ft. 9 in. W x 4 ft. 5 in. H.(ACN190-BC).
- Stock No: SFEP1249.1
- Manufacturer: Mycom
- Model: 8 J
- Serial Number: 12132
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 8
- # Compressors in Package: 1
- Compressor Model: 8 J
- Compressor SN: 12132
- Oil Separator Included? No
- Motor Starter Included? No
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? No
- Length (Inches): 95
- Width (Inches): 44
- Height (Inches): 53
- ACN: 190-BC
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












