- Product Details
Mycom F220JS-LI-E-300 Rotary Screw Compressor Package (Mycom 220JS-V, 300 Hp, 460 V)
Mycom J Series Rotary Screw Compressor Package. Model: F220JS-LI-E-300. JOB No: SUJC-0340. Refrigerant/Gas: R-507A. Max Design Pressure: 350 PSIG. Mycom Bare Screw Compressor - Model: 220JS-V, Serial No: 2230083. Design Pressure: 478 PSI. Max Speed(RPM): 4500. Max Swept Volume: 1310.
Product Details
- Stock No: RPRA02
- Manufacturer: Mycom
- Model: F220JS-LI-E-300
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Mycom
- Package Model: F220JS-LI-E-300
- Package Order: SUJC-0340
- Package Max Speed (RPM): 4,500
- Package Max Design Pressure (PSIG): 350
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 220JS-V
- Compressor SN: 2230083
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 478
- Compressor Year Manufactured: 2016
- Compressor Run Time Hours: 44,299
- Fixed/Variable VI: Variable
- Oil Separator Included? Yes
- Oil Separator National Board #: 50661
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Mycom
- Micro Control Panel Description: Mycom Micro Control Panel. Model: SUJC 0340, Serial No: L16HCP5P000013, Drawing No: SUJC0340E.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 300
- Motor RPM: 3,575
- Motor Voltage: 460
- Motor Amps: 324
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 447TSD
Dimensions:
- Length (Inches): 140
- Width (Inches): 55
- Height (Inches): 72
- Weight (LBS): 8,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!