Mycom GMT MY 2250 00 6 mdu. Rotary Screw Compressor Package (Mycom 250-VMD-2.6, 600 HP 400/600 V, MISSING MICRO PANEL)

Mycom GMT MY 2250 00 6 mdu. Rotary Screw Compressor Package (Mycom 250-VMD-2.6, 600 HP 400/600 V, MISSING MICRO PANEL)

Ram Industrieson Vizcaino Refrigeracion / RV Cooling Tech, SLU (Spain). Ammonia Refrigerant Screw Compressor Package. Model: GMT MY 2250 00 6 mdu. Date: 01-09-09. Serial: 66677. Refrigerant: R-717 ammonia. Package features a Mayekawa Mycom Screw Compressor model: 250-VMD-2.6, serial 2535930. Leak: 2.6 MPa / 377 PSI. HYD: 3.9 MPa / 565 PSI. Made in Japan. Horizontal oil separator vessel certified by Ram Industrieson Vizcaino Refrigeracion S.A. Serial 66671. Pressure rating: 300 PSI (-54F / +300F). Dutchi NL electric motor: 600 HP, 2970 RPM, 400/600V, 50 Hz, 3-phase (equivalent to 725 HP, 3600 RPM, 60 Hz).

Product Details

  • Stock No: EZPR04
  • Manufacturer: Mycom
  • Model: GMT MY 2250 00 6 mdu.
  • Serial Number: 2535930
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Mycom
  • Package Model: GMT MY 2250 00 6 mdu.
  • Package SN: 66677

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 250-VMD-2.6
  • Compressor SN: 2535930
  • Oil Separator Included? Yes

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Dutchi NL
  • Motor Horsepower(HP): 600
  • Motor RPM: 2,970
  • Motor Voltage: 400/600
  • Motor Hertz (Hz): 50
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Year of Manufacture: 2009
  • Spec Sheet Available: Yes
Mycom GMT MY 2250 00 6 mdu. Rotary Screw Compressor Package (Mycom 250-VMD-2.6, 600 HP 400/600 V, MISSING MICRO PANEL)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed