- Product Details
Mycom GMT MY 2250 00 6 mdu Rotary Screw Compressor Package (Mycom 250-VMD-2.6, 725 HP 480 V, MISSING MICRO PANEL)
Ram Industrieson Vizcaino Refrigeracion / RV Cooling Tech, SLU (Spain). Ammonia Refrigerant Screw Compressor Package. Model: GMT MY 2250 00 6 mdu. Date: 01-09-09. Serial: 66676. Refrigerant: R-717 ammonia. Package features a Mayekawa Mycom Screw Compressor model: 250-VMD-2.6, serial 2535929. Leak: 2.6 MPa / 377 PSI. HYD: 3.9 MPa / 565 PSI. Made in Japan. Horizontal oil separator vessel certified by Ram Industrieson Vizcaino Refrigeracion S.A. Serial 66670. Pressure rating: 300 PSI (-54F / +300F). Dutchi NL electric motor: 725 HP, 3560 RPM, 480V, 748 Amps, 60 Hz, 3-phase.
Product Details
- Stock No: EZPR03
- Manufacturer: Mycom
- Model: GMT MY 2250 00 6 mdu
- Serial Number: 2535929
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Mycom
- Package Model: GMT MY 2250 00 6 mdu
- Package SN: 66676
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 250-VMD-2.6
- Compressor SN: 2535929
- Oil Separator Included? Yes
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Dutchi NL
- Motor Horsepower(HP): 725
- Motor RPM: 3560
- Motor Voltage: 480
- Motor Amps: 748
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
Additional Product Details
- Year of Manufacture: 2009
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!