
























































Sold Out
Recently Sold
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
Mycom N220JS-LI-E-250 Rotary Screw Compressor Package (N220JS-LI-E-250, 250 HP 460 V, Mycom Micro Control Panel)
Mycom Rotary Screw Compressor Package. Job No: SUJC-0370. Model No: N220JS-LI-E-250. Refrigerant: R-717. Max Design Pressure: 300 PSIG. Assembled by Mayekawa. Mycom Screw Compressor. Model: N220JS-U. Serial No: 2250084. Pressure Test(PSIG): 5.3. Leak Test (PSIG): 3.5. Manufacture Date: 04-2016. Working Fluid: NH3. Max Swept Volume(m3/h): 1310. Max Speed: 4500. Marathon Efficient Industrial Duty Motor. Serial No: MA-651074994-JV-1. Model No: 5KB26244SVF. HP: 250, RPM: 3580, PH:3, Hz: 60, Volts: 460, FLA: 279. Frame: 445TSD. ENCL: DP. NEMA Des: B. Max Amb: 40 C. Mycom Oil Separator: Serial No: S177001A, National Board No: 0260, Year Built: 2017, Shell Thk: .378, Head THK: .378, Year Built: 2017. MAWP: 350 PSI @ 300 F. MDMT: -20 F @ 350 PSI. Mycom Control Panel. Model: SUJC 0370, Serial No: L17JCP5P000190. Drawing Number: SUJC0370E. Manufactured: 10/09/2017. Type: 4. Short Circuit Current Rating: 10. Max Voltage: 208 V. Ram Industries Motor Starter. Part Number: MY42B13.0. Type: 1, Volts: 460, HZ: 60, PH: 3, Max HP: 250, FLA: 279. Withstand 65kA.
Product Details
- Stock No: JBS02
- Manufacturer: Mycom
- Model: N220JS-LI-E-250
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Mycom
- Package Model: N220JS-LI-E-250
- Package Order: SUJC-0370
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- Compressor Model: N220JS-U
- Compressor SN: 2250084
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Run Time Hours: 10,231
- Oil Separator Included? Yes
- Oil Separator National Board #: 260
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Mycom
- Micro Control Panel Description: Model: SUJC 0370, Serial No: L17JCP5P000190. Drawing Number: SUJC0370E. Manufactured: 10/09/2017. Type: 4. Short Circuit Current Rating: 10. Max Voltage: 208 V.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Ram Industries
- Motor Starter Type: Hard Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 250
- Motor RPM: 3,580
- Motor Voltage: 460
- Motor Amps: 279
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TSD
Dimensions:
- Length (Inches): 120
- Width (Inches): 48
- Height (Inches): 90
- Weight (LBS): 7,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2017
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!