- Product Details
Mycom N42A 6-Cylinder Reciprocating Compressor Package (30 HP 36.7 V, Belt Driven)
Mycom Reciprocating Compressor - Model: N42A, Serial No: 18726. Leak (PSIG) HP 313 LP 185. HYD (PSIG) HP 470 LP 470. 6 Cylinders. Toshiba 3-Phase Induction Motor - Model: B0306VLC1B2HP, Encl: DP, Type: TKKH, Volts: 460, Form: VCK1, Hz: 60, SF: 1.15, Frame:326TS, RPM: 1180, AMP: 36.7, Max AMB: 40, Serial No: AB17641-1, HP: 30, Poles: 6, Ins Class: F, Code: B, Code: G, Nominal Eff: 94.0, Power Factor: 82.6.
Product Details
- Stock No: GING01
- Manufacturer: Mycom
- Model: N42A
- Serial Number: 18726
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Direct Drive
- # Compressors in Package: 1
- Compressor Model: N42A
- Compressor SN: 18726
- Compressor Design Pressure (PSIG): 313,185.470470
- Oil Separator Included? No
- Oil Cooling Type: Liquid Injection
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 30
- Motor RPM: 1,180
- Motor Voltage: 36.7
- Motor Amps: 40
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 326TS
Dimensions:
- Length (Inches): 73
- Width (Inches): 42
- Height (Inches): 84
- Weight (LBS): 2,840
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!