- Product Details
Mycom N4B 4-Cylinder Reciprocating Compressor Package (75 HP 230/460 V, Belt Driven)
Mycom 4-Cylinder Reciprocating Compressor. Model: N4B, Serial No: 10942, Leak Test Pressure (PSIG) 313 HP/185 LP, Hydrostatic Test Pressure (PSIG) 470 HP/470 LP. Teco Westing House Motor: Type: ASHE, Rating: Cont, HP: 75, Frame:365T, Poles: 4, Ins: F, Phase: 3, Hz: 60, Volts: 230/460, AMPS: 179/89.5, RPM: 1775, Design: B, AMB: 40c, Nema Nom EFF: 95.0, Bearings: 6314, Serial No: JJ7897180015, Usable On 208 Volts Network @ 198 AMP.
Product Details
- Stock No: OBI02A
- Manufacturer: Mycom
- Model: N4B
- Serial Number: 10942
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 4
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: N4B
- Compressor SN: 10942
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 470
- Oil Separator Included? Yes
- Oil Cooling Type: Liquid Injection
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Allen-Bradley
- Motor Starter Type: Hard Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: TECO Electric and Machinery Co.
- Motor Horsepower(HP): 75
- Motor RPM: 1,775
- Motor Voltage: 230/460
- Motor Amps: 179/89.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404T
Dimensions:
- Length (Inches): 82
- Width (Inches): 51
- Height (Inches): 64
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Seafood Supplier
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!