- Product Details
Mycom N4WB 4-Cylinder Reciprocating Compressor Package (60 HP 230/460 V, Belt Driven)
Mycom 4-Cylinder Reciprocating Compressor. Model: UN4WB, Serial No: MB-4151, Date: 5-01-2018, Job No: R147, LEAK (PSIG): 313 HP/185 LP, HYD (PSIG): 470 HP/470 LP. Number of Cylinders: 4, Bore x Stroke (mm): 130x100, Number of Revolutions: 800 to 1200 min. Previously on a 4 Reciprocating Compressor Skid until parted apart. Lincoln Motor: HP: 60, RPM: 1775, Frame: 364T, Volts: 230/460, PH: 3, Hz: 60, AMPS: 146/73, Time Rating: Cont, Can be used on 208V system up to 170 AMPS, INS: F, Service Factor: 1.15, Max AMB: 40 C, NEMA Code: G, Serial No: 3438281, TF: 5030A1.
Product Details
- Stock No: OKF02
- Manufacturer: Mycom
- Model: N4WB
- Serial Number: MB-4151
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 4
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: N4WB
- Compressor SN: MB-4151
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 470
- Compressor Year Manufactured: 2018
- Oil Separator Included? Yes
- Oil Cooling Type: Liquid Injection
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 60
- Motor RPM: 1,775
- Motor Voltage: 230/460
- Motor Amps: 146/73
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 364T
Dimensions:
- Length (Inches): 96
- Width (Inches): 54
- Height (Inches): 118
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2018
- Spec Sheet Available: Yes
- Product Purchased From: Dairy Farm
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!