- Product Details
Mycom N4WB 4-Cylinder Reciprocating Compressor Package (MISSING COMPRESSOR, 60 HP 260/460 V, Belt Driven)
Mycom 4-Cylinder Reciprocating Compressor. Model: N4WB, Serial No: 431451, Date: 5-01-2018, Job #: 180146. Leak Test Pressure (PSIG): 313 HP/185 LP, Hydrostatic Test Pressure (psig): 470 HP/470 LP. Number of Cylinders: 4, Bore x Stroke (mm): 130x100, Number of Revolutions: 800 to 1200. Previously on a 4 Reciprocating Compressor Skid. Teco 3 Phase Induction Motor: 60 HP, Volts: 260/460, Hz: 60, AMPS: 40/70, S.F: 1.15, RPM: 1765, AMB: 40 C , Rating Cont, Code: G, Bearings: 6313, Serial No: FF7555170013, Usable On 208V Networks at 155 AMP, Type AEEA: NC, TEFC: 364T, NEMA Design : B , Ins CL: F.
Product Details
- Stock No: OKF04
- Manufacturer: Mycom
- Model: N4WB
- Serial Number: 431451
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Mycom
- # Compressors in Package: 0
- Compressor Model: N4WB
- Compressor SN: 431451
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 470
- Compressor Year Manufactured: 2018
- Oil Separator Included? Yes
- Oil Cooling Type: Liquid Injection
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: TECO Electric and Machinery Co.
- Motor Horsepower(HP): 60
- Motor RPM: 1,765
- Motor Voltage: 260/460
- Motor Amps: 40/70
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 97
- Width (Inches): 69
- Height (Inches): 112
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2018
- Spec Sheet Available: Yes
- Product Purchased From: Dairy Farm
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!