Mycom / Nutemp Water Cooled Indoor Chiller Skid - 15 TR

Mycom / Nutemp Water Cooled Indoor Chiller Skid - 15 TR

Mycom Indoor Chiller Skid – 15 TR. Refrigerant: R-22. Mycom 2-stage 6-cylinder reciprocating compressor: model F42WB, serial 640483, 75 HP, 460V, 3-phase, 60 Hz. Circulating pump: 3 HP, 460V, 3-phase, 60 Hz. NuTemp, Inc. job no.: 820. Features compressor, intercooler, water cooled condenser, and evaporator chiller barrel. Date: 4/92. Estimated weight: 15,500 lbs. Dimensions: 13 ft. 1 in. L x 6 ft. 1 in. W x 8ft. 10 in. H.

Product Details
  • Stock No: DSMI03
  • Manufacturer: Mycom
  • Model: NuTemp
  • Serial Number: 820
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
  • Unit Nominal Tons (TR): 15
  • Number of Compressors: 1
  • Compressor Descriptions: Mycom 2-stage 6-cylinder reciprocating compressor: model F42WB, serial 640483, 75 HP, 460V, 3-phase, 60 Hz.
  • Total Compressor Horsepower: 75
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • Length (Inches): 157
  • Width (Inches): 73
  • Height (Inches): 106
  • Weight (LBS): 15500
Additional Product Details
  • Year of Manufacture: 1992
Mycom / Nutemp Water Cooled Indoor Chiller Skid - 15 TR
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed