Nash Elmo Vectra XL350 Vacuum Pump - 100 HP

Nash Elmo Vectra XL350 Vacuum Pump - 100 HP

2001 Nash Elmo Vectra XL350 Vacuum Pump. Remanufactured in 9/2005. Model: XL-350. S/N: 621289. VAC: X. Test # 01D0173. POS.: STD. Reliance Electric Motor: 100 HP, 1785 RPM, 460 Volts, 112 Amps, 60 HZ, 3-phase, 405T Frame, TEFC Enclosure. Silencer made by Burgess Manning Products (Subsidiary of NitRam Industries Energy, Inc.) 94544-A, Cat. no.: WSDA-6, Coding: C/12/01, P/N: S66-1142-075. (ACN467)
Product Details
  • Stock No: BDPC029.35
  • Manufacturer: Nash Elmo Ind.
  • Model: XL-350
  • Serial Number: 621289
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Nash Elmo Vectra XL350 Vacuum Pump - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed