National Appliance Co. Incubator

National Appliance Co. Incubator

National Appliance Co. Incubator. Inside dimensions: 12 in. L x 8 in. W x 8 in. H. Capacity of the system: 115/220 V, 4.8/2.5 amps, 550 watts. Door with a protect clear glass. System non explosion proof, chemicals only. Stainless steel holder dimensions: 8-1/4 in. L x 6-1/4 in. W x 3-1/2 in. H. Inlets/outlets: (2) Standard pipe. Control system: indicator light, manual control of temperature, switch on/off. Overall dimensions: 15-1/2 in. L x 13 in. W x 14 in. H

Product Details

  • Stock No: DBBP2431.a
  • Manufacturer: National Appliance Co.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 15.5
  • Width (Inches): 13
  • Height (Inches): 14

Additional Product Details

  • Known Issues or Problems: Sytem non explosion proof, chemicals only.
National Appliance Co. Incubator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed