National Industries 2500 KVA Dry Type Transformer

National Industries 2500 KVA Dry Type Transformer

National Industries 2500 KVA Dry Type Transformer. S/N: 01819-1. Voltage 12,470/7,200-480A,Total Wt. 18,100 lbs. (1988)

Product Details
  • Stock No: MGEK215.72a
  • Manufacturer: Nelson Industries Inc.
  • Serial Number: 01819-1
Transformer Details
  • KVA: 2500
  • High Voltage: 12470
  • Low Voltage: 7200
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 18100
Additional Product Details
  • Year of Manufacture: 1988
National Industries 2500 KVA Dry Type Transformer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed