Neoprene Turn Conveyor

Neoprene Turn Conveyor

Neoprene 135 degree turn conveyor, overall 42 inch height x 64 inch length x 42 inch width, belt 17 inch width with 73 inch outer circum 35 inch inner circum, legs 34 inch height to base, Sew-Eurodrive motor type DFT71D4-K8 0.5hp 1700rpm, 565 torque.(H17).

Product Details

  • Stock No: 6.L49105.1
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 17

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1700

Dimensions:

  • Length (Inches): 64
  • Width (Inches): 42
  • Height (Inches): 42

Additional Product Details

Neoprene Turn Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed