- Product Details
Neslab Water System Refrigeration Recirculator
Neslab Water System Refrigeration Recirculator. S/N: Y96285154. Power: 206-230 V, 9.7 amps, 60 Hz, 1 phase. Pump type: PD-2. Pressure gauge: 0-100 psi. Inlet/outlet: (2) 1 in. threaded male. System dimensions: 24 in. L x 15 in. W x 26 in. H. Dimensions of base: 28 in. L x 22-1/2 in. W x 16 in. H.
Product Details
- Stock No: KBMW025.a
- Manufacturer: Neslab
- Serial Number: Y96285154
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!