New Un-used Mycom V-Series Screw Compressor

New Un-used Mycom V-Series Screw Compressor

1997 New Un-used Mycom V-Series Screw Compressor. Model: 160VLD. S/N: 1615092. Capacity: approx. 800 cfm @ 3550 rpm. Leak pressure: 313 psig. Hydrostatic pressure: 470 psig. Low porosity cast iron screw compressor housing. Originally developed for the Micro Cold screw packages. Obtains maximum performance with ease of operation and high reliability. Classified as a positive displacement rotary type, it compresses the gas by continuously using the volume change between two-mating rotors. Refrigerant is trapped in the clearance thus increasing the pressure by decreasing the volume. Pressure is then discharged as a high-pressure gas. Variable Vi equipped; the V-series have the capability of changing the Vi (internal volume ratio) as required. Overall dimensions: 44-1/2 in. L x 23 in. W x 18-1/2 in. H. (ACN213)

Product Details
  • Stock No: DBBP48001.101
  • Manufacturer: Mycom
  • Model: 160-VLD
  • Serial Number: 1615092
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
New Un-used Mycom V-Series Screw Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed