Niagara

Niagara

Niagara No-Frost Evaporator with Ammonia recirculator Package. 10' x 24' x 10'. w/ ammonia tank and pumps.

Product Details

  • Stock No: RGMP154.5
  • Manufacturer: Niagara
  • Model: A-3822
  • Serial Number: 39610

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 120
  • Width (Inches): 288
  • Height (Inches): 120

Additional Product Details

  • Year of Manufacture: 1964
  • Spec Sheet Available: No
Niagara
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed