- Product Details
NIFE Static Inverter - 2 KVA
NIFE Static Inverter. Model: 120CV2000-102. S/N: 89656. D.C. input: 105-160 V, 24 A @ 105V. A.C.output: 2 KVA, 120 V, 60 Hz, 16.7 A, single phase. Overall dimensions: 2 ft. 8 ¼ in. L x 1 ft. 7 ½ in. W x 3 ft. 3 ½ in. H.
Product Details
- Stock No: TMCB324.a
- Manufacturer: NIFE – Powertronic Corporation
- Model: 120CV2000-102
- Serial Number: 89656
Transformer Details
- KVA: 2
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32.25
- Width (Inches): 19.5
- Height (Inches): 39.375
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!