Nitrogen Tank - 100 Gallons

Nitrogen Tank - 100 Gallons

Nitrogen Tank- 100 Gallon. Inside dimensions: 32 in. dia. x 33 in. H. Overall dimensions: 45 in. W x 45 in. H.

Product Details

  • Stock No: MFBB227.1
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 45
  • Height (Inches): 45

Additional Product Details

Nitrogen Tank - 100 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed