North Star Carbon Steel M60-69 Flake Ice Maker (Ammonia (R-717) Refrigeration, 45 Ton Day)
Northstar M60-69 Flake Ice Maker (Ammonia Refrigeration, 45 Ton Day) Serial Number: 2815. 45 Tons of Ice Production Per Day. Previously used with Ammonia (R717 | NH3). A 1 HP Motor is included.
Product Details
- Stock No: MML03
- Manufacturer: North Star Ice
- Model: M60-69
- Serial Number: 2815
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical
- Motor Horsepower(HP): 1
- Motor RPM: 850
- Motor Voltage: 230/460
- Motor Amps: 4.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 183T
Dimensions:
- Length (Inches): 107
- Width (Inches): 76
- Height (Inches): 81
- Weight (LBS): 8,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1969
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!