North Star Ice Equipment Ice Flaker

North Star Ice Equipment Ice Flaker

North Star Ice Equipment Ice Flaker. Model: M40-89-C. S/N: 6158. Nominal capacity: 22.8 tons per day. Carbon steel freezing surface area: 40 sq. ft. Evaporator, Nat'l Bd: 4181, MAWP: 150 psig @ 300°F, MDMT: 50°F @ -7.55 psi, head thickness: 0.625/0.750 in., shell thickness: 0.375/0.375 in. Baldor Motor, 3/4 hp, 1725 rpm, 230/460V, 2.2/1.1 amps, 60 Hz, 3 phase. Power Tech Electra Gear Reducer, Model: 9E 30414BA, ratio: 60, final speed: 28.75 rpm. The model M-40 has the following benefits: makes ice from fresh water, seawater or other liquids, produces more ice per ton of refrigeration than any other ice maker using an equally rated compressor, makes sub-cooled ice with better cooling power than any other ice maker, harvests ice continuously with no defrosts cycles, reduces refrigeration losses with insulated fiberglass enclosure and converts all make-up water to ice eliminating waste. Inlets: (1) 1-1/2 in. dia. water infeed, (1) 1 in. dia. liquid refrigerant feed line, (1) 3/4 in. dia. liquid refrigerant feed line. Outlets: (1) 3 ft. 2 in. dia. ice discharge, (1) 4 in. dia. waste water discharge port, (1) 3/4 in. dia. FNPT drain port, (1) 3 in. dia. liquid refrigerant suction port. Overall dimensions: 6 ft. L x 5 ft. 6 in. W x 7 ft. 1 in. H. (ACN453-89).

Product Details

  • Stock No: RBFM762.105
  • Manufacturer: North Star Ice
  • Model: M-40-89-C
  • Serial Number: 6158

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

North Star Ice Equipment Ice Flaker
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed