- Product Details
North Star Ice M60-79C Flake Ice Maker (Ammonia (R-717 | NH3) Refrigeration, 45 Ton Day)
NorthstarM60-79C Flake Ice Maker (Ammonia Refrigeration, 45 Ton Day) Serial Number: 4816. 45 Tons of Ice Production Per Day. Previously used with Ammonia (R717 | NH3). A 1 HP Motor is included.
Product Details
- Stock No: FPM01
- Manufacturer: North Star Ice
- Model: M60-79C
- Serial Number: 4816
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 1
- Motor RPM: 715
- Motor Voltage: 190/380
- Motor Amps: 4.6/2.3
- Motor Hertz (Hz): 50
- Motor Frame Size: 182T
Dimensions:
- Length (Inches): 107
- Width (Inches): 76
- Height (Inches): 89
- Weight (LBS): 7,800
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















