- Product Details
North Star Ice Stainless Steel M40-SS-LMC-94 Flake Ice Maker (19.3 Ton Day)
North Star Flake Ice Makers. Model: M40-SS-LMC-94. Serial No: 0227. Year: 1997. Freezing Surface: Stainless Steel. Previously ran with ammonia. Nominal Capacity: 19.3 tons per 24 hours (-25 F evaporating temperature).
Product Details
- Stock No: MDGE01
- Manufacturer: North Star Ice
- Model: M40-SS-LMC-94
- Serial Number: 0227
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: Speed Reducer Motor - 3/4 Hp, 230/460 Volt, 3 Ph. Pump Motor - 1/2 Hp.
Dimensions:
- Length (Inches): 83
- Width (Inches): 56
- Height (Inches): 75
- Weight (LBS): 5,700
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1994
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
































