Oil Cooler for Freon Screw Compressor

Oil Cooler for Freon Screw Compressor

Oil Cooler for Freon Screw Compressor. Standard Refrigeration Co. Model: QTSC05. Year: 2003. Shell rating: 400 PSI. Tubes rating (refrigerant side): 350 PSI. This vessel to be used only with R-11, R-22, R-23, R-123, R-134A, R-401A, R-402A, R-404A, R407C, R-507 refrigerants. Shell dimensions: 5.5 in. OD x 7 ft. L sidewall. Ports: 1.5 in. refrig., 2 in. oil.

Product Details
  • Stock No: OBSF016
  • Manufacturer: Standard Refrigeration Co.
  • Model: QTSC05
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 84
  • Width (Inches): 5.5
Additional Product Details
  • Year of Manufacture: 2003
Oil Cooler for Freon Screw Compressor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed