OMAC Lobe Pump

OMAC Lobe Pump

1995 OMAC Lobe Pump. Matriculate: 4236. Model: B660 list. Flow rate for new pump is 740 gpm with required horsepower, pressure and viscosity. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Siemens motor, 1460 & 1756 rpm, 400-690 & 460 V, 28.5-16.5 & 28.3 amps, 20.11 hp (15 kw) & 23.19 hp (17.3 kw), COSP: 0.84 & 0.85. Lenze Motor Drive, Type: P1: 20.11 hp (15 kw), N1: 1500 rpm, N2: 375-71 rpm, M2: 294-921 Nm. Max speed: 500 rpm, max power: 100 hp. Inlet/outlets: (2) 6 in., flange dia.: 11 in. with 8 holes, ¾ in. dia., center to center: 9-1/2 in. Overall dimensions: 6 ft. 2 in. L x 3 ft. 2 in. W x 5 ft. H.
Product Details
  • Stock No: CMT03.
  • Manufacturer: OMAC
  • Model: B660 List
  • Serial Number: TEB7RWW
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
OMAC Lobe Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed