- Product Details
Packaging Conveyor with Side Work Table
Packaging Conveyor with Side Work Table. Unit features (2) 12 in. x 39 ft. work tables, one on each side of the 12 in. wide conveyor. The unit sits on 12 wheels for easy positioning. Varidrive Motor 1.5 HP, 1730 rpm, 200-230/460 volts, 6.7-6.5/3.25 amps, 60 Hz, 3 Phase. Ratio: 21.0, torque: 384, min. rpm: 20.3, max rpm: 203. Infeed conveyor height: 30 in. Exit conveyor height: 27 in. Overall Dimensions; 40 ft. L x 37 in. W x 31 in. H.
- Stock No: DTWA503B.
- Manufacturer: Not Specified
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









