Packaging Equipment Conveyor Table Top

Packaging Equipment Conveyor Table Top

Packaging Equipment Reliable System Tabletop Conveyor. Belt width: 12 in. Maximum product width is 15 in. Effective conveyor length is 20 ft. 4 in. Sprocket: 3 in dia. Pitch: 3/4 in. Belt track width: 5-1/2 in. Reliance Electric Motor, 1/2 hp, 1275 rpm, 208-230/460-480 V, 2.4-2.4/1.2-1.4 amps, 60 Hz, 3 phase. Motor drive. Infeed exit height: 52 in. Overall dimensions: 26-1/2 ft. L x 18 in. W x 54-1/2 in. H.

Product Details

  • Stock No: BBCK282.9a
  • Manufacturer: Packaging Equipment

Conveyor Details

  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 15
  • Conveyor Length (inches): 244

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1275
  • Motor Voltage: 208-230/460-480
  • Motor Amps: 2.4-2.4/1.2-1.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 26.5
  • Width (Inches): 18
  • Height (Inches): 54.5

Additional Product Details

Packaging Equipment Conveyor Table Top
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed