- Product Details
Paco Centrifugal Pump (10 HP, 60 GPM Max)
Paco Centrifugal Pump. Cat. No. 38-10705-134A61. Pump- 6.62 in. dia. impeller, 60 gpm. U.S Motor, 10 hp. (1) 1-1/2 in. dia. FNPT. Outlet: (1) 1 in. dia. FNPT. Overall dimensions: 3 ft. 2 in. L x 1 ft. 2 in. W x 1 ft. 4 in. H.
Product Details
- Stock No: CCFP518.
- Manufacturer: Paco
- Serial Number: UC 88R0704101
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 60
- Impeller Diameter (inches): 6.62
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 1.5
- Inlet/Outlet Type 1: FNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1
- Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 10
- Motor RPM: 3510
- Motor Voltage: 200
- Motor Amps: 29.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 38
- Width (Inches): 14
- Height (Inches): 16
Additional Product Details
- Product Purchased From: Fruit Processor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!