Paco Pump 10 HP

Paco Pump 10 HP

Paco Pump 10 hp. S/N: B2LCTBP88144A. US motor, 10 hp, 1730 rpm, 230/460 V, 27.2/13.6 amps, 60 Hz, 3 phase. Pump capacity: 240 gpm. Cat: 11 30955 733201. Inlet: reduced from 4 in. to 3 in., flange dimensions: 9 in. diameter, with (8) hole, center to center: 7-1/2 in. Outlet: 4 in. stainless steel flex hose, flange dimensions: 9 in. diameter, with (8) hole, center to center: 7-1/2 in. Butterfly valve: 4 in. Overall dimensions: 50 in. L x 15 in. W x 23 in. H.

Product Details

  • Stock No: SSLP401.1a
  • Manufacturer: Paco
  • Serial Number: B2LCTBP88144A

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Paco Pump 10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed