- Product Details
PALL Filter Housing
PALL Filter Housing. Model: SAS282G97. Straight wall length: 1ft. 10 in. Tank diameter: 20 in. Max pressure gauge: 10 bar. Max temperature: 140ºC. Inlets/outlets: (2) ¾ in., (2) 6 in. flange, (1) 1 in. NPT. Overall dimensions: 2 ft. 3 in. L x 2 ft. 9 in. W x 5 ft. 3 in. H.
Product Details
- Stock No: TMCB336.a
- Manufacturer: Pall
- Model: SAS282G97
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!