Pallet Stretch Wrap Machine

Pallet Stretch Wrap Machine

Pallet Stretch Wrap Machine. Stainless steel Frame. Rotating arm radius: 5 ft. Baldor Industrial Motor (revolving arm assembly), ¾ hp, 1750 rpm, 180 V, 5.7 amps. Browning Gear Drive, 63 ratio, 27.7 rpm (final). Reliance Electric Motor (revolving arm assembly), ½ hp, 2500 rpm, 90 V, 5.0 amps. Boston Gear Drive. Leeson Electric Motor (roll assembly), ½ hp, 1750 rpm, 90 V, 5.0 amps. Grove Gear OE Series Speed Reducer, 5 ratio, 350 rpm (final). Overall dimensions (roll assembly): 2 ft. 7 in. L x 1 ft. W x 7 ft. 3 ½ in. H. Overall dimensions (revolving arm assembly): 9 ft. 9 in. L x 2 ft. 4 in. W x 4 ft. 6 in. H. Overall dimensions (Frame supports): 7 ft. 9 in. L x 1 ft. 4 in. W x 10 ft. 2 in. H.(HB2)

Product Details

  • Stock No: DTTC2061.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (1) 0.75 hp Baldor Industrial Motor (revolving arm assembly), (1) 0.5 hp Reliance Electric Motor (revolving arm assembly), and (1) 0.5 hp Leeson Electric Motor (roll assembly).

Dimensions:

Additional Product Details

Pallet Stretch Wrap Machine
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed