Parker 206552 SS Ball Liquid Drain Valve (3/4")

Parker 206552 SS Ball Liquid Drain Valve (3/4")

Parker Refrigeration Stainless Steel Liquid Drain Valve. Size: 3/4. Type: Ball SS Liquid Drain. Part No: 206552.

Product Details

  • Stock No: MGS73
  • Manufacturer: Parker Refrigeration
  • Model: 206552

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 8
  • Width (Inches): 4
  • Height (Inches): 4
  • Weight (LBS): 5
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry

Parker 206552 SS Ball Liquid Drain Valve (3/4")


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed