Parker 300164 DN25 Refrigerant Strainer (1")
The Parker DN25 Refrigerant Strainer's purpose is to provide filtration of contaminants in the refrigeration systems. They Provide free flow with negligible pressure drop. Model: 300164 DN125. Max Pressure: 27 Bar (400 Psig). Temperature Range: -45C to 105 C.
Product Details
- Stock No: MGS116
- Manufacturer: Parker
- Model: 300164 DN25
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 7
- Width (Inches): 4
- Height (Inches): 7
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!